KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Leg, 2-3/4x36x30 to 34, Tan, PK2

EDSAL| Zoro #: G0260443| Mfr #: PL3504T

$119.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hardware
Item: Adjustable Straight Leg
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260443 Mfr #: PL3504T
Includes: HardwareItem: Adjustable Straight Leg
Material: steelAssembly: Assembled
For Use With: 36" D TopsFinish: Powder Coated
Height: 30" to 34"Depth: 36"
Width: 2-3/4"Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Load Capacity: 5000 lb.Color: Tan
Country of Origin (subject to change): United States

Description

Adjustable Leg, Width 2-3/4 In., Depth 36 In., Height 30 to 34 In., Material Steel, Load Rating 5000 lb., Tan, Finish Powder Coat, Assembly Assembled, For Use With 30 or 36 In. D Tops, Includes Hardware, Package Quantity 2

Reviews