JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Steel Shelving Divider Kit , 12"L

EDSAL| Zoro #: G0971871| Mfr #: DIVKT-15

$172.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971871 Mfr #: DIVKT-15
Material: steelItem: Shelving Divider Kit
Color: GrayFor Use With: For Use With Ulta Cap and Premier Brand Steel Shelving
Includes: (5) 12d x 12h Dividers; (40) 12d x 9h Dividers; ClipsCountry of Origin (subject to change): United States

Product Description

Shelving Divider Kit, Material Steel, Gray, For Use With For Use With Ulta Cap and Premier Brand Steel Shelving, Includes (5) 12d x 12h Dividers; (40) 12d x 9h Dividers; Clips
Save 15%. Sign up for Z-mail.