JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Steel Shelving Divider Kit , 18"L

EDSAL| Zoro #: G2236123| Mfr #: DIVKT-16

$259.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236123 Mfr #: DIVKT-16
Material: steelItem: Shelving Divider Kit
Color: GrayFor Use With: For Use With Ulta Cap and Premier Brand Steel Shelving
Includes: (5) 18d x 12h Dividers; (40) 18d x 9h Dividers; ClipsCountry of Origin (subject to change): United States

Product Description

Shelving Divider Kit, Material Steel, Gray, For Use With For Use With Ulta Cap and Premier Brand Steel Shelving, Includes (5) 18d x 12h Dividers; (40) 18d x 9h Dividers; Clips

Product Reviews

Save 15%. Sign up for Z-mail.