KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Store All Shelving Unit, 36In Wx42In H

EDSAL| Zoro #: G0657194| Mfr #: CC40R

$91.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1500 lb.
Finish: Baked Enamel
Number of Shelves: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657194 Mfr #: CC40R
Load Capacity: 1500 lb.Finish: Baked Enamel
Number of Shelves: 6Bin Color: Gray
Bin Height: 4-3/4"Material: steel
Capacity per Shelf: 250 lb.Color: Gray
Shelf Width: 36"Bin Depth: 12"
Overall Height: 42"Overall Depth: 12"
Shelf Depth: 12"Item: Bin Shelving
Overall Width: 36"Country of Origin (subject to change): United States

Description

Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 42 In., No. of Shelves 7, Total Number of Bins 0 - Not Included, Load Capacity 1500 lb., Shelf Capacity 250 lb., Gray, Number of Sides 1, Baked Enamel Finish, Material Steel, Includes Shelf Only

Reviews