Bin Unit, 15 Bins, 36 x 12 x 85 In.

EDSAL| Zoro #: G0792757| Mfr #: 1

$138.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792757 Mfr #: 1
Overall Width: 36"Finish: Powder Coated
Overall Height: 85"Item: Pigeonhole Bin Unit
Material: steelColor: Gray
Bin Width: (9) 12", (6) 12"Item: Pigeonhole Bin Unit
Bin Height: (9) 18", (6) 15"Bin Depth: 12"
Total Number of Bins: 15Overall Depth: 12"
Country of Origin (subject to change): United States

Product Description

This pigeonhole bin unit from Edsal is a convenient organizer for your tools and other small parts. It is made of steel material. The overall dimensions are 85" tall by 36" wide by 12" deep. It comes in gray.

Product Reviews