Bin Unit, 15 Bins, 36 x 18 x 85 In.

EDSAL| Zoro #: G1658614| Mfr #: 1

$174.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658614 Mfr #: 1
Overall Width: 36"Finish: Powder Coated
Overall Height: 85"Item: Pigeonhole Bin Unit
Material: steelColor: Gray
Bin Width: (9) 12", (6) 12"Item: Pigeonhole Bin Unit
Bin Height: (9) 18", (6) 15"Bin Depth: 18"
Total Number of Bins: 15Overall Depth: 18"
Country of Origin (subject to change): United States

Product Description

Keep your tools and other small parts organized and accessible in this pigeonhole bin unit from Edsal. It comes in gray. It is made of steel material. The overall dimensions are 85" tall by 36" wide by 18" deep.

Product Reviews