Bin Unit, 36 Bins, 36 x 12 x 85 In.

EDSAL| Zoro #: G2396231| Mfr #: 1

$190.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396231 Mfr #: 1
Overall Width: 36"Finish: Powder Coated
Overall Height: 85"Item: Pigeonhole Bin Unit
Material: steelColor: Gray
Bin Width: (2) 7-1/2", (2) 10-1/2", (16) 7-1/2", (2) 10-1/2"Item: Pigeonhole Bin Unit
Bin Height: (2) 12", (2) 12", (16) 9", (16) 9"Bin Depth: 12"
Total Number of Bins: 36Overall Depth: 12"
Country of Origin (subject to change): United States

Product Description

This pigeonhole bin unit from Edsal has been designed to help you store a wide variety of parts and supplies. It comes in gray. It is made of steel material. The overall dimensions are 85" tall by 36" wide by 12" deep.

Product Reviews