Bin Unit, 36 Bins, 36 x 18 x 85 In.

EDSAL| Zoro #: G1046193| Mfr #: 1

$325.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046193 Mfr #: 1
Overall Width: 36"Finish: Powder Coated
Overall Height: 85"Item: Pigeonhole Bin Unit
Material: steelColor: Gray
Bin Width: (2) 7-1/2", (2) 10-1/2", (16) 7-1/2", (2) 10-1/2"Bin Height: (2) 12", (2) 12", (16) 9", (16) 9"
Bin Depth: 18"Total Number of Bins: 36
Overall Depth: 18"Country of Origin (subject to change): United States

Product Description

Made by Edsal, this pigeonhole bin unit has been designed with the needs of the professional tradesman in mind. It comes in gray. It is made of steel material. The overall dimensions are 85" tall by 36" wide by 18" deep.

Product Reviews