Bin Unit, 54 Bins, 36 x 12 x 85 In.

EDSAL| Zoro #: G1424263| Mfr #: 1

$304.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1424263 Mfr #: 1
Overall Width: 36"Finish: Powder Coated
Overall Height: 85"Item: Pigeonhole Bin Unit
Material: steelColor: Gray
Bin Width: (6) 6", (48) 9"Bin Height: (6) 12", (48) 12"
Bin Depth: 12"Total Number of Bins: 54
Overall Depth: 12"Country of Origin (subject to change): United States

Product Description

Designed by Edsal, this pigeonhole bin unit will provide fast access to your tools and parts the next time you need them for a project. It comes in gray. The overall dimensions are 85" tall by 36" wide by 12" deep. It is made of steel material.

Product Reviews