Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boltless Shelving Add-On, 72x24, 3 Shelf

  • Zoro #: G6699341
  • Mfr #: BSRR-316
$240.33 /ea

Order in multiples of 10

  • Shelf Capacity: 2,000 lb
  • Includes: (2) T Posts and (3) Shelf Levels
  • Item: Boltless Shelving
See full product details
This item ships free.

Edsal #BSRR-316 Specifications

  • Zoro #: G6699341
  • Mfr #: BSRR-316
Shelf Capacity: 2,000 lb Includes: (2) T Posts and (3) Shelf Levels
Item: Boltless Shelving Item - Boltless Shelving: Boltless Shelving
Shelving Frame Material: Steel Width: 72"
Decking Material: Galvanized Wire Shelving Gauge: 14
Height: 84" Shelf Style: Single Straight
Finish: Baked Enamel No. of Shelves: 3
Beam Capacity: 2000 lb. Overall Width: 72 in
Finish - Shelving and Racks: Baked Enamel Color: Gray
Shelf Adjustments: 1 1/2 in Shelf Configuration: Single Straight
Overall Depth: 24 in Depth: 24"
Material: Steel Shelving Post Gauge: 14
Number of Shelves: 3 Shelving Type: Add-On
Overall Height: 84 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelving Type Add-On, Boltless Shelving, Shelving Strength Rating Heavy Duty, Overall Width 72 In., Overall Depth 24 In., Overall Height 84 In., Decking Material Galvanized Wire, No. of Shelves 3, Shelf Capacity 2000 lb., Color Gray, Shelf Configuration Single Straight, Shelving Post Gauge 14, Shelving Frame Material Steel, Finish - Shelving and Racks Baked Enamel, Shelf Adjustments 1-1/2 In., Includes (2) T Posts and (3) Shelf Levels, Shelving Gauge 14

Reviews of Edsal #BSRR-316