Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel

  • Zoro #: G6642693
  • Mfr #: EBM-N3618S
$106.58
  • Shelf Capacity: 1,000 lb
  • No. of Shelves: 5
  • Includes: (4) Posts
See full product details
This item ships free.

Edsal #EBM-N3618S Specifications

  • Zoro #: G6642693
  • Mfr #: EBM-N3618S
Shelf Capacity: 1,000 lb No. of Shelves: 5
Includes: (4) Posts Shelf Style: Single Straight
Overall Depth: 18 in Number of Shelves: 5
Shelf Configuration: Single Straight Finish - Shelving and Racks: Baked Enamel
Beam Capacity: 1000 lb. Item: Boltless Shelving Unit
Material: Steel Overall Height: 84 in
Color: Gray Height: 84"
Shelving Type: Starter Depth: 18"
Overall Width: 36 in Finish: Baked Enamel
Shelf Adjustments: 1 1/2 in Width: 36"
Decking Material: None Shelving Gauge: 16
Shelving Frame Material: Steel Item - Boltless Shelving: Boltless Shelving
Shelving Post Gauge: 14 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Also available are industrial, heavy-duty, and metal shelving for sturdy, dependable storage solutions in industrial settings. Here are some important details for Edsal Boltless Shelving. Width: 36", Material: Steel, Color: Gray.

Reviews of Edsal #EBM-N3618S