Vent Box Lckr, Unassem, 6 Person, 18inD, Gry

EDSAL| Zoro #: G1084045| Mfr #: CL4141GY

$420.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Opening Depth: 17"
Item: Box Locker
Overall Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084045 Mfr #: CL4141GY
Opening Depth: 17"Item: Box Locker
Overall Depth: 18"Locker Door Type: Ventilated
Opening Width: 9"Legs: 6" Leg Included
Locking System: Padlock HaspLocker Configuration: (1) Wide, (6) Openings
Overall Height: 78"Lock Type: Accommodates Optional Built-In Cylinder Lock and/or Padlock
Assembled/Unassembled: UnassembledMaterial: Cold rolled steel
Overall Width: 12"Opening Height: 10-1/2"
Tier: SixHandle Type: Finger Pull Hasp
Finish: Powder CoatedColor: Gray
Country of Origin (subject to change): United States

Description

Ventilated Box Locker, Locker Door Type Ventilated, Unassembled, Locker Configuration (1) Wide, (6) Openings, Tier Six, Padlock Hasp Locking System, Opening Width 9 In., Opening Depth 17 In., Opening Height 10-1/2 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In., Color Gray, Material Cold Rolled Steel, Finish Powder Coated, Legs 6 In. Leg Included, Handle Type Finger Pull Hasp, Lock Type Accommodates Optional Built-In Cylinder Lock and/or Padlock

Reviews