Bulk Storage Rack, Add-On, W 60, D 18, H 72

EDSAL| Zoro #: G0330872| Mfr #: ERZ601872A

$201.78 /ea

This item ships free. Details.Standard ground shipping.
Decking Material: Particle BoardColor: GrayBeam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.


Zoro #: G0330872 Mfr #: ERZ601872A
Decking Material: Particle BoardColor: Gray
Beam Capacity: 1500 lb.Number of Shelves: 3
Height: 72"Width: 60"
Material: SteelLoad Capacity: 4500 lb.
For Use With: Mfr. No. ERZ601872SFinish: Powder Coated
Depth: 18"Capacity per Shelf: 1,500 lb.
Item: Bulk Storage RackCountry of Origin (subject to change): United States


Welded Bulk Storage Rack, Add-On, Width 60 In, Depth 18 In, Height 72 In, Load Capacity 4500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Particleboard Decking, Shelf Levels 3, 1 Uprights, Gray, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G1199466