Bulk Storage Rack, Add-On, W 60, D 36, H 72

EDSAL| Zoro #: G0430105| Mfr #: ERZ603672A

$225.06 /ea

This item ships free. Details.Standard ground shipping.
Decking Material: Particle BoardFinish: Powder CoatedNumber of Shelves: 3
Save 15%. Sign up for Z-mail.


Zoro #: G0430105 Mfr #: ERZ603672A
Decking Material: Particle BoardFinish: Powder Coated
Number of Shelves: 3Color: Gray
Height: 72"Load Capacity: 4500 lb.
For Use With: 3NUY1Standards: NSF
Depth: 36"Material: steel
Beam Capacity: 1500 lb.Item: Bulk Storage Rack
Width: 60"Capacity per Shelf: 1,500 lb.
Country of Origin (subject to change): United States


Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 In., Overall Depth 36 In., Overall Height 72 In., Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 1500 lb., Load Capacity 4500 lb., Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 In., Shelving Gauge 16, Shelving Post Gauge 16, For Use With 3NUY1, Standards NSF, Includes (1) Upright Frame and (3) Shelf Levels with particleboard decking