Bulk Storage Rack, Add-On, 72Wx18Dx72H In

EDSAL| Zoro #: G1055573| Mfr #: ERZ721872A

$257.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decking Material: Particle Board
Color: Gray
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055573 Mfr #: ERZ721872A
Decking Material: Particle BoardColor: Gray
Beam Capacity: 1500 lb.Number of Shelves: 3
Height: 72"Width: 72"
Material: SteelLoad Capacity: 4500 lb.
Finish: Powder CoatedDepth: 18"
Item: Bulk Storage RackCapacity per Shelf: 1,500 lb.
Country of Origin (subject to change): United States

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 In., Overall Depth 18 In., Overall Height 72 In., Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 1500 lb., Load Capacity 4500 lb., Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 In., Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERZ721872S, Includes (1) Upright Frame and (3) Shelf Levels with particleboard decking

Reviews