- Home
- /
- Storage & Workspace
- /
- Shelving & Racks
- /
- Bulk Storage Racks
- /
- Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves
Shop Alternate Products
This Product is Discontinued
Edsal
Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (Discontinued)
Mfr # ERZ722472A
Zoro # G0863861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3
Customers Also Purchased
- Brand Edsal
-
MFR #
ERZ722472A
-
Zoro #
G0863861
- UPC # 035441229130
- Country of Origin Multiple
- Category Bulk Storage Racks
Dimensions
Depth | 24" |
Height | 72" |
Overall Depth | 24 in |
Overall Width | 72 in |
Details
Shelving Type | Add-On |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 4,500 lb |
Item | Bulk Storage Rack |
Finish | Powder Coated |
Decking Material | Particleboard |
Color | Gray |
For Use With | Mfr. No. ERZ722472S |
Beam Capacity | 1500 lb. |
Includes | Upright Framing |
Shelving Post Gauge | 16 |
Post Gauge | 16 ga |
Beam Color | Gray |
Frame Material | Steel |
Upright Gauge | 16 ga |
Upright Color | Gray |
Whole Unit Load Capacity | 4,500 lb |
Load Capacity per Shelf | 1,500 lb |
Decking Finish | Zinc Plated |
Decking Style | Flat |
Frame Finish | Powder Coated |
Shelving Configuration | Add-On |
Includes Mounting Hardware | No |
Number of Uprights | 1 |
Shelf Gauge | 16 ga |
Includes Decking | Yes |
Beam Gauge | 16 ga |
Mobility | Mobile |
Upright Finish | Powder Coated |
Shelf Adjustment Increments | 3 in |
Beam Finish | Powder Coated |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 1,500 lb, Load Capacity 4,500 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERZ722472S, Standards NSF, Includes Upright Framing