Bulk Storage Rack, Add-On, NSF, W 60, D 18

EDSAL| Zoro #: G0689577| Mfr #: ERX601872A

$250.95 /ea

This item ships free. Details.Standard ground shipping.
Decking Material: Galvanized WireColor: SilverBeam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.


Zoro #: G0689577 Mfr #: ERX601872A
Decking Material: Galvanized WireColor: Silver
Beam Capacity: 1500 lb.Number of Shelves: 3
Height: 72"Width: 60"
Material: SteelStandards: NSF
Load Capacity: 4500 lb.For Use With: Mfr. No. ERX601872S
Finish: Powder CoatedDepth: 18"
Capacity per Shelf: 1,500 lb.Item: Bulk Storage Rack
Country of Origin (subject to change): United States


Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 In., Overall Depth 18 In., Overall Height 72 In., Decking Material Galvanized Wire, No. of Shelves 3, Shelf Capacity 1500 lb., Load Capacity 4500 lb., Shelving Frame Material Steel, Silver, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 In., Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERX601872S, Standards NSF, Includes (1) Upright Frame and (3) Shelf Levels with wire decking