20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Bulk Storage Rack, Add-On, NSF, W 60, D 24

EDSAL| Zoro #: G0936092| Mfr #: ERX602472A

$273.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Finish: Powder Coated
  • Standards: NSF
  • Includes: (1) Upright Frame and (3) Shelf Levels with wire decking
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936092 Mfr #: ERX602472A
Finish: Powder CoatedStandards: NSF
Includes: (1) Upright Frame and (3) Shelf Levels with wire deckingDepth: 24"
Material: SteelColor: Silver
Item: Bulk Storage RackNumber of Shelves: 3
Capacity per Shelf: 1,500 lb.Beam Capacity: 1500 lb.
For Use With: Mfr. No. ERX602472SLoad Capacity: 4500 lb.
Width: 60"Decking Material: Galvanized Wire
Height: 72"Country of Origin (subject to change): United States

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 In., Overall Depth 24 In., Overall Height 72 In., Decking Material Galvanized Wire, No. of Shelves 3, Shelf Capacity 1500 lb., Load Capacity 4500 lb., Shelving Frame Material Steel, Silver, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 In., Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERX602472S, Standards NSF, Includes (1) Upright Frame and (3) Shelf Levels with wire decking

Reviews