Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bulk Storage Rack, 24"D x 77"W x 78"H, 4 Shelves

  • Zoro #: G1685979
  • Mfr #: ER7824W4

$333.59

Details
  • Beam Capacity: 2000 lb.
  • Depth: 24"
  • Load Capacity: 6000 lb.
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Edsal #ER7824W4 Specifications

  • Zoro #: G1685979
  • Mfr #: ER7824W4
Beam Capacity: 2000 lb. Depth: 24"
Load Capacity: 6000 lb. Color: Black
Finish: Powder Coated Height: 78"
Includes: (2) End Frames and (4) Shelf Levels with wire decking Width: 77"
Material: Steel Standards: NSF
Decking Material: Steel Wire Item: Bulk Storage Rack
Number of Shelves: 4 Country of Origin (subject to change): United States

Description

Without a good shelving system in place, disorganization takes over, and time and productivity are lost. Take a look at the features for Edsal Bulk Storage Rack. Width: 77", Material: Steel, Color: Black.

Reviews of Edsal #ER7824W4