Shop Alternate Products
This Product is Discontinued
Edsal
Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (Discontinued)
Mfr # ERZ722472S
Zoro # G1675536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Starter
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 3