HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bulk Storage Rack, Starter, W 72, D 36, H 72

EDSAL| Zoro #: G1530803| Mfr #: ERZ723672S

$327.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decking Material: Particle Board
Color: Gray
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530803 Mfr #: ERZ723672S
Decking Material: Particle BoardColor: Gray
Beam Capacity: 1500 lb.Number of Shelves: 3
Height: 72"Width: 72"
Material: SteelLoad Capacity: 4500 lb.
For Use With: Mfr. No. ERZ723672AFinish: Powder Coated
Depth: 36"Capacity per Shelf: 1,500 lb.
Item: Bulk Storage RackCountry of Origin (subject to change): United States

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 In., Overall Depth 36 In., Overall Height 72 In., Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 1500 lb., Load Capacity 4500 lb., Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 In., Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERZ723672A, Includes (2) Upright Frames and (3) Shelf Levels with particleboard decking

Reviews