DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bulk Storage Rack, Starter, NSF, 72Wx18D

EDSAL| Zoro #: G0769221| Mfr #: ERX721872S

$358.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decking Material: Galvanized Wire
Finish: Powder Coated
Number of Shelves: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769221 Mfr #: ERX721872S
Decking Material: Galvanized WireFinish: Powder Coated
Number of Shelves: 3Color: Silver
Height: 72"Load Capacity: 4500 lb.
Standards: NSFDepth: 18"
Material: steelBeam Capacity: 1500 lb.
Item: Bulk Storage RackWidth: 72"
Capacity per Shelf: 1,500 lb.Country of Origin (subject to change): United States

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 In., Overall Depth 18 In., Overall Height 72 In., Decking Material Galvanized Wire, No. of Shelves 3, Shelf Capacity 1500 lb., Load Capacity 4500 lb., Shelving Frame Material Steel, Silver, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 In., Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERX721872A, Standards NSF, Includes (2) Upright Frames and (3) Shelf Levels with wire decking

Reviews