Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Storage Rack, 36"D x 72"W x 72"H, 3 Shelves

  • Zoro #: G0512032
  • Mfr #: ERX723672S
$418.99
  • Capacity per Shelf: 1,500 lb.
  • Shelving Post Gauge: 16
  • Height: 72"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Edsal #ERX723672S Specifications

  • Zoro #: G0512032
  • Mfr #: ERX723672S
Capacity per Shelf: 1,500 lb. Shelving Post Gauge: 16
Height: 72" Includes: (2) Upright Frames and (3) Shelf Levels with wire decking
Standards: NSF Shelving Gauge: 16
Decking Material: Galvanized Wire Beam Capacity: 1500 lb.
Shelving Type: Starter Overall Width: 72"
Number of Shelves: 3 Item - Bulk Storage Racks: Bulk Storage Rack
Finish: Powder Coated For Use With: Mfr. No. ERX723672A
Load Capacity: 4500 lb. Overall Depth: 36"
Overall Height: 72" Shelf Adjustments: 3"
Shelf Capacity: 1500 lb. Finish - Shelving and Racks: Powder Coated
Item: Bulk Storage Rack Shelving Frame Material: Steel
No. of Shelves: 3 Width: 72"
Material: Steel Color: Silver
Depth: 36" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 In., Overall Depth 36 In., Overall Height 72 In., Decking Material Galvanized Wire, No. of Shelves 3, Shelf Capacity 1500 lb., Load Capacity 4500 lb., Shelving Frame Material Steel, Silver, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 In., Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERX723672A, Standards NSF, Includes (2) Upright Frames and (3) Shelf Levels with wire decking

Reviews of Edsal #ERX723672S