- Home
- /
- Storage & Workspace
- /
- Shelving & Racks
- /
- Bulk Storage Racks
- /
- Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves
Shop Alternate Products
This Product is Discontinued
Edsal
Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (Discontinued)
Mfr # ERX963696S
Zoro # G0965842
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Starter
- Depth 36"
- Height 96"
- Material Steel
- Number of Shelves 3
Customers Also Purchased
- Brand Edsal
-
MFR #
ERX963696S
-
Zoro #
G0965842
- UPC # 035441910397
- Country of Origin Multiple
- Category Bulk Storage Racks
Dimensions
Depth | 36" |
Height | 96" |
Overall Width | 96 in |
Overall Depth | 36 in |
Details
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 4,500 lb |
Item | Bulk Storage Rack |
Finish | Powder Coated |
Decking Material | Steel |
Color | Silver |
Shelving Post Gauge | 16 |
For Use With | Mfr. No. ERX963696A |
Includes | (2) Frames, (3) Shelves |
Beam Capacity | 1500 lb. |
Post Gauge | 16 ga |
Beam Color | Silver |
Frame Material | Steel |
Upright Color | Silver |
Load Capacity per Shelf | 1,500 lb |
Number of Beams | 6 |
Upright Gauge | 16 ga |
Whole Unit Load Capacity | 4,500 lb |
Shelving Configuration | Starter |
Shelf Gauge | 16 ga |
Includes Decking | Yes |
Mobility | Stationary |
Beam Gauge | 16 ga |
Upright Finish | Powder Coated |
Frame Finish | Powder Coated |
Beam Finish | Painted |
Shelf Adjustment Increments | 3 in |
Mounting Hardware Required | No |
Number of Uprights | 4 |
Decking Finish | Zinc Plated |
Assembled | Unassembled |
Includes Mounting Hardware | No |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 36 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,500 lb, Load Capacity 4,500 lb, Shelving Frame Material Steel, Silver, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERX963696A, Standards NSF, Includes (2) Frames, (3) Shelves