KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Add-On, 96Wx24Dx96H In

EDSAL| Zoro #: G1552573| Mfr #: ERZ962496A

$298.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 24"
Item: Bulk Storage Rack
Load Capacity: 4500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552573 Mfr #: ERZ962496A
Depth: 24"Item: Bulk Storage Rack
Load Capacity: 4500 lb.Capacity per Shelf: 1,500 lb.
Material: steelBeam Capacity: 1500 lb.
Decking Material: Particle BoardIncludes: End Frames, (6) Beams
Color: GrayWidth: 96"
Number of Shelves: 3Finish: Powder Coated
Height: 96"Country of Origin (subject to change): United States

Description

Bulk Storage Rack Add-On Unit, Width 96 In., Depth 24 In., Height 96 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Gray, Material 16 ga. Steel, Decking Material Particle Board, Finish Powder Coated, Includes End Frames, (6) Beams

Reviews