Bulk Storage Rack, Add-On, NSF, 72Wx18D

EDSAL| Zoro #: G1541407| Mfr #: ERX721872A

$349.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 4500 lb.
Capacity per Shelf: 1,500 lb.
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541407 Mfr #: ERX721872A
Load Capacity: 4500 lb.Capacity per Shelf: 1,500 lb.
Material: steelBeam Capacity: 1500 lb.
Depth: 18"Decking Material: Galvanized Wire
Includes: End Frames, (6) BeamsStandards: NSF
Color: SilverWidth: 72"
Number of Shelves: 3Finish: Powder Coated
Height: 72"Item: Bulk Storage Rack
Country of Origin (subject to change): United States

Description

Bulk Storage Rack Add-On Unit, Width 72 In., Depth 18 In., Height 72 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Silver, Material 16 ga. Steel, Decking Material Galvanized Wire, Finish Powder Coated, Standards NSF, Includes End Frames, (6) Beams

Reviews