KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Add-On, NSF, 72Wx24D

EDSAL| Zoro #: G0900742| Mfr #: ERX722472A

$307.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: End Frames, (6) Beams
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900742 Mfr #: ERX722472A
Includes: End Frames, (6) BeamsCapacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.Item: Bulk Storage Rack
Material: steelNumber of Shelves: 3
Decking Material: Galvanized WireFinish: Powder Coated
Height: 72"Depth: 24"
Standards: NSFWidth: 72"
Load Capacity: 4500 lb.Color: Silver
Country of Origin (subject to change): United States

Description

Bulk Storage Rack Add-On Unit, Width 72 In., Depth 24 In., Height 72 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Silver, Material 16 ga. Steel, Decking Material Galvanized Wire, Finish Powder Coated, Standards NSF, Includes End Frames, (6) Beams

Reviews