Bulk Storage Rack, Add-On, NSF, 96Wx24D

EDSAL| Zoro #: G2295492| Mfr #: ERX962496A

$436.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2295492 Mfr #: ERX962496A
Capacity per Shelf: 1, 500 lb.Material: 16 ga. Steel
Load Capacity: 4500 lb.Beam Capacity: 1500 lb.
Number of Shelves: 3Finish: Powder Coated
Depth: 24"Color: Silver
Standards: NSFIncludes: End Frames, (6) Beams
Decking Material: Galvanized WireWidth: 96"
Item: Bulk Storage Rack Add-On UnitHeight: 96"
Country of Origin (subject to change): United States

Product Description

Bulk Storage Rack Add-On Unit, Width 96 In., Depth 24 In., Height 96 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Silver, Material 16 ga. Steel, Decking Material Galvanized Wire, Finish Powder Coated, Standards NSF, Includes End Frames, (6) Beams

Product Reviews

Save 15%. Sign up for Z-mail.