KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Add-On, NSF, W 72, D 36

EDSAL| Zoro #: G0702091| Mfr #: ERX723672A

$398.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 4500 lb.
Item: Bulk Storage Rack
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702091 Mfr #: ERX723672A
Load Capacity: 4500 lb.Item: Bulk Storage Rack
Beam Capacity: 1500 lb.Number of Shelves: 3
Depth: 36"Capacity per Shelf: 1,500 lb.
For Use With: Mfr. No. ERX723672SStandards: NSF
Width: 72"Includes: Upright
Height: 72"Material: steel
Finish: Powder CoatedDecking Material: Galvanized Wire
Color: SilverCountry of Origin (subject to change): United States

Description

Bulk Storage Rack, Width 72 In., Depth 36 In., Height 72 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Silver, Material Steel, Decking Material Galvanized Wire, Finish Powder Coated, For Use With Mfr. No. ERX723672S, Standards NSF, Includes Upright

Reviews