KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Add-On, NSF, W 96, D 18

EDSAL| Zoro #: G2014582| Mfr #: ERX961896A

$602.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Beam Capacity: 1500 lb.
Material: steel
Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014582 Mfr #: ERX961896A
Beam Capacity: 1500 lb.Material: steel
Depth: 18"Capacity per Shelf: 1,500 lb.
Number of Shelves: 3Color: Silver
Height: 96"Decking Material: Galvanized Wire
Standards: NSFWidth: 96"
Item: Bulk Storage RackFor Use With: 3NUY7
Load Capacity: 4500 lb.Finish: Painted
Country of Origin (subject to change): United States

Description

Welded Bulk Storage Rack, Add-On, NSF, Width 96 In, Depth 18 In, Height 96 In, Load Capacity 4500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Galvanized Wire Decking, Shelf Levels 3, 1 Uprights, Color Silver, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G2697782

Reviews