KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Add-On, W 96, D 18, H 96

EDSAL| Zoro #: G0260197| Mfr #: ERZ961896A

$341.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 4500 lb.
Item: Bulk Storage Rack
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260197 Mfr #: ERZ961896A
Load Capacity: 4500 lb.Item: Bulk Storage Rack
Beam Capacity: 1500 lb.Number of Shelves: 3
Depth: 18"Capacity per Shelf: 1,500 lb.
For Use With: 3NUY3Width: 96"
Height: 96"Material: steel
Finish: Powder CoatedDecking Material: Particle Board
Color: GrayCountry of Origin (subject to change): United States

Description

Bulk Storage Rack, Width 96 In., Depth 18 In., Height 96 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Gray, Material Steel, Decking Material Particle Board, Finish Powder Coated, For Use With 3NUY3

Reviews