KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Add-On, W 96, D 36, H 96

EDSAL| Zoro #: G0336637| Mfr #: ERZ963696A

$322.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Upright
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336637 Mfr #: ERZ963696A
Includes: UprightCapacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.Item: Bulk Storage Rack
Material: steelNumber of Shelves: 3
For Use With: Mfr. No. ERZ963696SDecking Material: Particle Board
Finish: Powder CoatedHeight: 96"
Depth: 36"Width: 96"
Load Capacity: 4500 lb.Color: Gray
Country of Origin (subject to change): United States

Description

Welded Bulk Storage Rack, Add-On, Width 96 In, Depth 36 In, Height 96 In, Load Capacity 4500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Particleboard Decking, Shelf Levels 3, 1 Uprights, Gray, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G1989687

Reviews