Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Storage Rack Shelf, 36"D x 48"W x 2-3/4"H

  • Zoro #: G6654523
  • Mfr #: ERS4836
$71.49
  • Overall Depth: 36 in
  • Decking: 20-Ga. Ribbed-Steel
  • Length (In.): 48
See full product details
Orders over $75 ship free.

Edsal #ERS4836 Specifications

  • Zoro #: G6654523
  • Mfr #: ERS4836
Overall Depth: 36 in Decking: 20-Ga. Ribbed-Steel
Length (In.): 48 Item - Bulk Rack Accessories: Shelf
Width (In.): 48 Color: Gray
Overall Height: 2 3/4 in Depth (In.): 36
No. of Shelves: 1 Overall Width: 48 in
For Use With: 14 ga Bulk Storage Rack Includes: (1) Crossbar, (2) Beams, (4) ribbed steel panel decks
Material: Steel Decking Material: Ribbed Steel
Beam Capacity (Lb.): 3800 Height (In.): 2-3/4
Construction: 20 ga. Ribbed Steel Gauge: 14
Finish - Shelving and Racks: Powder Coated Finish: Powder Coated
Item: Bulk Storage Rack Shelf Shelf Capacity: 3,800 lb
Width: 48" Depth: 36"
Height: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelf, Decking Material Ribbed Steel, Overall Depth 36 In., Overall Height 2-3/4 In., Overall Width 48 In., Finish - Shelving and Racks Powder Coated, Gauge 14, Material Steel, No. of Shelves 1, Shelf Capacity 3800 lb., Color Gray, For Use With 14-ga. Bulk Storage Rack

Reviews of Edsal #ERS4836