Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Storage Rack Shelf, 48"D x 60"W x 2-3/4"H

  • Zoro #: G6707617
  • Mfr #: ERU6048
$41.29
  • Depth (In.): 48
  • Finish - Shelving and Racks: Powder Coated
  • Overall Width: 60 in
See full product details
Orders over $75 ship free.

Edsal #ERU6048 Specifications

  • Zoro #: G6707617
  • Mfr #: ERU6048
Depth (In.): 48 Finish - Shelving and Racks: Powder Coated
Overall Width: 60 in For Use With: 14 ga Bulk Storage Rack
Material: Steel Depth: 48"
Item - Bulk Rack Accessories: Shelf Number of Shelves: 1
Shelving Type: Add-On Shelf Capacity: 3,600 lb
Decking: No Gauge: 14
Width (In.): 60 Overall Depth: 48 in
Height: 2-3/4" Color: Gray
Overall Height: 2 3/4 in Length (In.): 60
Includes: (1) Crossbar, (2) Beams Width: 60"
Finish: Powder Coated Beam Capacity (Lb.): 3600
No. of Shelves: 1 Load Capacity (Lb.): 3600
Height (In.): 2-3/4 Decking Material: None
Item: Bulk Storage Rack Shelf Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelf, Decking Material None, Overall Depth 48 In., Overall Height 2-3/4 In., Overall Width 60 In., Finish - Shelving and Racks Powder Coated, Gauge 14, Material Steel, No. of Shelves 1, Shelf Capacity 3600 lb., Color Gray, For Use With 14-ga. Bulk Storage Rack

Reviews of Edsal #ERU6048