Bulk Storage Rack, Starter, 72Wx18Dx72H In

EDSAL| Zoro #: G1648586| Mfr #: ERZ721872S

$283.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) End Frames, (6) Beams
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648586 Mfr #: ERZ721872S
Includes: (2) End Frames, (6) BeamsCapacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.Item: Bulk Storage Rack
Material: steelNumber of Shelves: 3
Decking Material: Particle BoardFinish: Powder Coated
Height: 72"Depth: 18"
Width: 72"Load Capacity: 4500 lb.
Color: GrayCountry of Origin (subject to change): United States

Description

Bulk Storage Rack Starter Unit, Width 72 In., Depth 18 In., Height 72 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Gray, Material 16 ga. Steel, Decking Material Particle Board, Finish Powder Coated, Includes (2) End Frames, (6) Beams

Reviews