STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Starter, 96Wx24Dx96H In

EDSAL| Zoro #: G1396507| Mfr #: ERZ962496S

$334.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Item: Bulk Storage Rack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396507 Mfr #: ERZ962496S
Capacity per Shelf: 1,500 lb.Beam Capacity: 1500 lb.
Item: Bulk Storage RackMaterial: steel
Number of Shelves: 3Decking Material: Particle Board
Finish: Powder CoatedHeight: 96"
Depth: 24"Standards: NSF
Width: 96"Load Capacity: 4500 lb.
Color: GrayCountry of Origin (subject to change): United States

Description

Bulk Storage Rack Starter Unit, Width 96 In., Depth 24 In., Height 96 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Gray, Material 16 ga. Steel, Decking Material Particle Board, Finish Powder Coated, Includes (2) End Frames, (6) Beams

Reviews