KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bulk Storage Rack, Starter, NSF, 96Wx24D

EDSAL| Zoro #: G0894311| Mfr #: ERX962496S

$555.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) End Frames, (6) Beams
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894311 Mfr #: ERX962496S
Includes: (2) End Frames, (6) BeamsCapacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.Item: Bulk Storage Rack
Material: steelNumber of Shelves: 3
Decking Material: Galvanized WireFinish: Powder Coated
Height: 96"Depth: 24"
Standards: NSFWidth: 96"
Load Capacity: 4500 lb.Color: Silver
Country of Origin (subject to change): United States

Description

Bulk Storage Rack Starter Unit, Width 96 In., Depth 24 In., Height 96 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Silver, Material 16 ga. Steel, Decking Material Galvanized Wire, Finish Powder Coated, Standards NSF, Includes (2) End Frames, (6) Beams

Reviews