Bulk Storage Rack, Starter, W 60, D 18, H 72

EDSAL| Zoro #: G1199466| Mfr #: ERZ601872S

$252.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (2) Uprights
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199466 Mfr #: ERZ601872S
Includes: (2) UprightsCapacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.Item: Bulk Storage Rack
Material: steelNumber of Shelves: 3
For Use With: Mfr. No. ERZ601872ADecking Material: Particle Board
Finish: Powder CoatedHeight: 72"
Depth: 18"Standards: NSF
Width: 60"Load Capacity: 4500 lb.
Color: GrayCountry of Origin (subject to change): United States

Description

Welded Bulk Storage Rack, Starter, Width 60 In, Depth 18 In, Height 72 In, Load Capacity 4500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Particleboard Decking, Shelf Levels 3, 2 Uprights, Gray, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G0330872

Reviews