Bulk Storage Rack, Starter, W 60, D 36, H 72

EDSAL| Zoro #: G0944526| Mfr #: ERZ603672S

$246.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Item: Bulk Storage Rack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944526 Mfr #: ERZ603672S
Capacity per Shelf: 1,500 lb.Beam Capacity: 1500 lb.
Item: Bulk Storage RackMaterial: steel
Number of Shelves: 3For Use With: 3NUY2
Decking Material: Particle BoardFinish: Powder Coated
Height: 72"Depth: 36"
Width: 60"Load Capacity: 4500 lb.
Color: GrayCountry of Origin (subject to change): United States

Description

Welded Bulk Storage Rack, Starter, Width 60 In, Depth 36 In, Height 72 In, Load Capacity 4500 Lb, Shelf Capacity 1500 Lbs, Beam Capacity 750 Lb, Particle Board Decking, Shelf Levels 3, 2 Uprights, Color Gray, Powder Coat Finish, 16 Gauge Steel Construction, For Use With G0430105

Reviews