Bulk Storage Rack, Starter, W 96, D 18, H 96

EDSAL| Zoro #: G1215505| Mfr #: ERZ961896S

$353.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity per Shelf: 1,500 lb.
Beam Capacity: 1500 lb.
Item: Bulk Storage Rack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215505 Mfr #: ERZ961896S
Capacity per Shelf: 1,500 lb.Beam Capacity: 1500 lb.
Item: Bulk Storage RackMaterial: steel
Number of Shelves: 3For Use With: 3NUY4
Decking Material: Particle BoardFinish: Powder Coated
Height: 96"Depth: 18"
Standards: NSFWidth: 96"
Load Capacity: 4500 lb.Color: Gray
Country of Origin (subject to change): United States

Description

Bulk Storage Rack Starter Unit, Width 96 In., Depth 18 In., Height 96 In., Load Capacity 4500 lb., Number of Shelves 3, Capacity per Shelf 1,500 lb., Beam Capacity 1500 lb., Gray, Material 16 ga. Steel, Decking Material Particle Board, Finish Powder Coated, For Use With G0260197

Reviews