- Home
- /
- Storage & Workspace
- /
- Shelving & Racks
- /
- Bulk Storage Racks
- /
- Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves
Shop Alternate Products
This Product is Discontinued
Edsal
Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (Discontinued)
Mfr # ERZ963696S
Zoro # G1989687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Starter
- Depth 36"
- Height 96"
- Material Steel
- Number of Shelves 3
Customers Also Purchased
- Brand Edsal
-
MFR #
ERZ963696S
-
Zoro #
G1989687
- UPC # 035441910571
- Country of Origin Multiple
- Category Bulk Storage Racks
Dimensions
Depth | 36" |
Height | 96" |
Overall Width | 96 in |
Overall Depth | 36 in |
Details
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 3 |
Load Capacity | 4,500 lb |
Item | Bulk Storage Rack |
Finish | Powder Coated |
Decking Material | Particleboard |
Color | Gray |
Shelving Post Gauge | 16 |
Includes | (2) Upright Frames |
For Use With | Mfr. No. ERZ963696A |
Beam Capacity | 1500 lb. |
Beam Color | Gray |
Upright Color | Gray |
Whole Unit Load Capacity | 4,500 lb |
Frame Material | Steel |
Upright Gauge | 16 ga |
Load Capacity per Shelf | 1,500 lb |
Post Gauge | 16 ga |
Decking Finish | Zinc Plated |
Number of Uprights | 2 |
Beam Finish | Powder Coated |
Beam Gauge | 16 ga |
Shelf Adjustment Increments | 3 in |
Upright Finish | Powder Coated |
Shelving Configuration | Starter |
Mobility | Mobile |
Includes Mounting Hardware | No |
Frame Finish | Powder Coated |
Decking Style | Flat |
Includes Decking | Yes |
Shelf Gauge | 16 ga |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 36 in, Overall Height 96 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 1,500 lb, Load Capacity 4,500 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 16, Shelving Post Gauge 16, For Use With Mfr. No. ERZ963696A, Standards NSF, Includes (2) Upright Frames