Cabinet Dolly, 500 lbs

VALUE BRAND| Zoro #: G0369853| Mfr #: 1W786

$91.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369853 Mfr #: 1W786
Load Capacity: 500 lb.Caster Wheel Dia.: 3"
Platform Width: 26"Platform Style: Solid, Flush
Platform Length: 36"Number of Caster Wheels: 4
Caster Wheel Width: 1"For Use With: Pick Rack Mfr. No. PR-6200
Platform Height: 4"Color: Gray
Caster Wheel Material: PolypropyleneItem: Cabinet Dolly
Includes: Assembly HardwarePlatform Material: Steel
Caster Wheel Type: SwivelCountry of Origin (subject to change): China

Product Description

Cabinet Dolly, Platform Style Solid, Flush, Load Capacity 500 lb., Platform Length 36 In., Platform Width 26 In., Platform Height 4 In., Caster Wheel Type Swivel, Caster Wheel Dia. 3 In., Caster Wheel Width 1 In., Number of Caster Wheels 4, Caster Wheel Material Polypropylene, Platform Material Steel, Color Gray, For Use With Pick Rack Mfr. No. PR-6200, Includes Assembly Hardware

Product Reviews