Counter, Service

EDSAL| Zoro #: G1281113| Mfr #: 25024I

$266.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281113 Mfr #: 25024I
Width (In.): 36Item: Service Counter
Depth (In.): 24Material: steel
Height (In.): 39Country of Origin (subject to change): United States

Product Description

Commercial/Industrial Service Counter, Height 39 Inches, Width 36 Inches, Depth 24 Inches, With 2 Shelves, 18 Gauge, Gray

Product Reviews

Save 15%. Sign up for Z-mail.