Edsal
Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H
Mfr # CPN035
Zoro # G1808764
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Depth 12 in
- Overall Width 36 in
- Assembly Unassembled
Explore More Products
- EDSAL Base Strip, Steel, 36 In. W 3615BXN-SP
- EDSAL Shelf Kit, 48 W, Gray RS1519
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 24SBN
- EDSAL Shelving Base Strip 2x48" 4815BXN-SP
- EDSAL Post Kit, 85 In., Steel 1210-PK
- EDSAL Framing Upright, 72"H, Gray 5800RE
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H CPN040
- EDSAL Post Kit, 85 In. IPKC85GY
- EDSAL Panel Kit, 24 ga., Gray, 48 In. W, 12 In. D 1W874N
- DC CARGO E-Track Garbage Bin ETHGB
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome K90
- Edsal Shelving & Rack Accessories