Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Drawer, 18 W x 23 D x 5 H, Gray

  • Zoro #: G3998346
  • Mfr #: BD2318

$75.86

Details
  • Includes: Padlock Hasp & Mounting Hardware
  • Height: 5"
  • Depth: 23"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Edsal #BD2318 Specifications

  • Zoro #: G3998346
  • Mfr #: BD2318
Includes: Padlock Hasp & Mounting Hardware Height: 5"
Depth: 23" Finish: Powder Coated
Item: Drawer Width: 18"
Material: Steel Assembly: Assembled
Color: Gray Load Capacity: 75 lb.
For Use With: All Workbenches Country of Origin (subject to change): United States

Description

Take a look at the features for Edsal Drawer. Material: Steel, Color: Gray.

Reviews of Edsal #BD2318