Drawer Pedestal, 15 W x 17 D x 19 H, Putty

EDSAL| Zoro #: G2009025| Mfr #: ES1401P

$258.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hardware, Lock, (2) Drawers
Item: Drawer Pedestal
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009025 Mfr #: ES1401P
Includes: Hardware, Lock, (2) DrawersItem: Drawer Pedestal
Material: steelAssembly: Assembled
For Use With: Edsal WorkbenchesFinish: Powder Coated
Height: 19"Depth: 17"
Width: 15"Green Environmental Attribute: Minimum 50% Post-Consumer Recycled Content
Load Capacity: 75 lb.Color: Putty
Country of Origin (subject to change): United States

Description

Drawer Pedestal, Width 15 In., Depth 17 In., Height 19 In., Material SteelPutty, Finish Powder Coat, Assembly Assembled, For Use With Edsal Workbenches, Includes Lock

Reviews