Drawer Set, 6 Drawers

EDSAL| Zoro #: G0821125| Mfr #: CBI2005T

$371.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 100 lb.
Item: Six Drawer Set
Type: Drawer Set, 6 Drawers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821125 Mfr #: CBI2005T
Load Capacity: 100 lb.Item: Six Drawer Set
Type: Drawer Set, 6 DrawersFor Use With: Basic Cabinet Bench
Fits Top Width (In.): 72Country of Origin (subject to change): United States

Description

Drawer Set, Fits Width 72 Inches, Type 6 Drawers, 100 Pounds Capacity, For Basic Cabinet Bench, Hardware Included

Reviews