20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Dual Shelf Riser, 60 W x 10 D x 12 H, Blue

  • Zoro #: G7063296
  • Mfr #: PR3505B

Dual Shelf Riser, 60 W x 10 D x 12 H, Blue

  • Zoro #: G7063296
  • Mfr #: PR3505B

$95.16 /ea

Details
  • Depth: 10"
  • Material: Steel
  • Load Capacity: 150 lb.
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Edsal #PR3505B Specifications

  • Zoro #: G7063296
  • Mfr #: PR3505B
Depth: 10" Material: Steel
Load Capacity: 150 lb. Finish: Powder Coated
Color: Blue For Use With: 60" W Bench
Includes: Hardware Item: Dual Shelf Riser
Width: 60" Height: 12"
Assembly: Unassembled Country of Origin (subject to change): United States

Description

Along with our workbench components, Zoro also offers workbenches, workbench tops, work tables, and more. Edsal Dual Shelf Riser include characteristics like: Color: Blue, Width: 60", Material: Steel.

Reviews of Edsal #PR3505B