Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Dual Shelf Riser, 72 W x 10 D x 12 H, Blue

  • Zoro #: G7071242
  • Mfr #: PR3506B

Dual Shelf Riser, 72 W x 10 D x 12 H, Blue

  • Zoro #: G7071242
  • Mfr #: PR3506B

$101.56 /ea

Details
  • Depth: 10"
  • Material: Steel
  • Load Capacity: 150 lb.
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Edsal #PR3506B Specifications

  • Zoro #: G7071242
  • Mfr #: PR3506B
Depth: 10" Material: Steel
Load Capacity: 150 lb. Finish: Powder Coated
Color: Blue For Use With: 72" W Bench
Includes: Hardware Item: Dual Shelf Riser
Width: 72" Height: 12"
Assembly: Unassembled Country of Origin (subject to change): United States

Description

Our wide selection of excellent workbench components proves that there's no such thing as a lonely workbench. Take a look at the features for Edsal Dual Shelf Riser. Color: Blue, Width: 72", Material: Steel.

Reviews of Edsal #PR3506B