Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Dual Shelf Riser, 72 W x 10 D x 12 H, Tan

  • Zoro #: G7126305
  • Mfr #: PR3506T

Dual Shelf Riser, 72 W x 10 D x 12 H, Tan

  • Zoro #: G7126305
  • Mfr #: PR3506T

$99.79 /ea

Details
  • Depth: 10"
  • Material: Steel
  • Load Capacity: 150 lb.
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Edsal #PR3506T Specifications

  • Zoro #: G7126305
  • Mfr #: PR3506T
Depth: 10" Material: Steel
Load Capacity: 150 lb. Finish: Powder Coated
Color: Tan Item: Dual Shelf Riser
For Use With: 72" W Bench Includes: Hardware
Width: 72" Height: 12"
Assembly: Unassembled Country of Origin (subject to change): United States

Description

Build out your workbench exactly the way you need it with our selection of workbench components. Here are some important details for Edsal Dual Shelf Riser. Color: Tan, Width: 72", Material: Steel.

Reviews of Edsal #PR3506T